80A59
Description
80A59 ROLLER CHAIN SPROCKET ; 59T 19.360" OD 1 1/4" BORE 1" PITCH
Part # 80A59
BDI # 747553
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.363
Pitch Diameter - Millimeter:
477.241
Mounting Method:
Rough Bore
50B95
Description
50B95 ROLLER CHAIN SPROCKET ; 95T 19.270" OD 1" BORE 5/8" PITCH
Part # 50B95
BDI # 746021
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
50A95
Description
50A95 ROLLER CHAIN SPROCKET ; 95T 19.270" OD 15/16" BORE 5/8" PITCH
Part # 50A95
BDI # 745663
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
80B59
Description
80B59 ROLLER CHAIN SPROCKET ; 59T 19.360" OD 1 1/4" BORE 1" PITCH
Part # 80B59
BDI # 747956
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.363
Pitch Diameter - Millimeter:
477.241
Mounting Method:
Rough Bore