72XH300QD

COMPARE

72XH300QD

Description
72XH300QD J TIMING PULLEY

MAUREY

Part # 72XH300QD

BDI # 642729

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 574084
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
72XH300-J

COMPARE

72XH300-J

Description
72XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 72XH300

BDI # 989610

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
72XHS300

COMPARE

72XHS300

Description
72XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72XHS300

BDI # 22726120

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD72XH300

COMPARE

QD72XH300

Description
QD72XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI J BUSHED 72T

B & B MANUFACTURING

Part # QD72XH300

BDI # 22738178

Features

Pitch Diameter - Inch: 20.054
Inch - Metric: Inch
Outside Diameter - Inch: 19.944
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 509.372
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY