Page 1 of 77

Next

Compare
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
P52-5MGT-15

COMPARE

P52-5MGT-15

Description
P52-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091052

BDI # 1125789

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 90.678
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
5JEMS

COMPARE

5JEMS

Description
5JEMS QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 5JEMS

BDI # 621127

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs
Width - Inch: 1.563

Price Inventory : In stock
Loading Price
QTY
5JEM

COMPARE

5JEM

Description
5JEM QUADRA-FLEX SLEEVE ; 2-15/16" OD THERMOPLASTIC RUBBER

MARTIN SPROCKET & GR

Part # 5JEM

BDI # 621126

Features

Component: Sleeve
Width - Millimeter: 39.7
Inch - Metric: Inch
Material: Thermoplastic Rubber
Outside Diameter - Inch: 2.938

Outside Diameter - Millimeter: 74.625
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Global Part Number GPN: 482189
Coupling Type: Elastomeric Coupling
Torque: 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
PL042X075 AS

COMPARE

PL042X075 AS

Description
PL042X075 AS POWER LOCK

TSUBAKI

Part # PL042X075

BDI # 928938

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 42
Length - Millimeter: 24
Other Features: 9 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY