200 HUB 30X8 METRIC

COMPARE

200 HUB 30X8 METRIC

Description
200 HUB 30X8 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M200M3008

BDI # 601149

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FA3003

COMPARE

FA3003

Description
FA3003 FLAT BELT IDER PULLEY

FENNER DRIVES

Part # FA3003

BDI # 19305600

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 27.686
Face Width - Inch: 1.09

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 2.96
Length Thru Bore - Millimeter: 12
Other Features: Flat Face | 6203-2RS Bearing | 29/32 Inch Belt Size

Price Inventory : Available to order
Loading Price
QTY