48V2000J
Description
48V2000J V-BELT PULLEY ; 20.0" OD 4 GROOVE CAST IRON J BUSHING
Part # 48V2000J
BDI # 745207
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20
Outside Diameter - Millimeter:
508
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4
48V2120J
Description
48V2120J V-BELT PULLEY ; 21.2" OD 4 GROOVE CAST IRON J BUSHING
Part # 48V2120J
BDI # 745208
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4
55V2120F
Description
55V2120F V-BELT PULLEY ; 21.2" OD 5 GROOVE CAST IRON F BUSHING
Part # 55V2120F
BDI # 746222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588644
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5
3C200E
Description
3C200E V-BELT PULLEY ; 20.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C200E
BDI # 743003
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588055
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
5TB200-Q2
Description
5TB200-Q2 V-BELT PULLEY ; 20.35" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB200-Q2
BDI # 745376
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Global Part Number GPN:
588570
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5