48V2240J
Description
48V2240J V-BELT PULLEY ; 22.4" OD 4 GROOVE CAST IRON J BUSHING
Part # 48V2240J
BDI # 745209
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
4
100A54
Description
100A54 ROLLER CHAIN SPROCKET ; 54T 22.210" OD 1 1/2" ID 1-1/4" PITCH
Part # 100A54
BDI # 740541
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore
88V2240M
Description
88V2240M V-BELT PULLEY ; 22.40" OD 8 GROOVE CAST IRON M BUSHING
Part # 88V2240M
BDI # 748166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.4
Outside Diameter - Millimeter:
568.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588965
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
8
120A45
Description
120A45 ROLLER CHAIN SPROCKET ; 45T 22.350" OD 1 1/2" ID 1-1/2" PITCH
Part # 120A45
BDI # 740971
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
80B65
Description
80B65 ROLLER CHAIN SPROCKET ; 65T 21.270" OD 1 1/4" BORE 1" PITCH
Part # 80B65
BDI # 747958
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.274
Pitch Diameter - Millimeter:
525.73
Mounting Method:
Rough Bore