14MX126S37-3525

COMPARE

14MX126S37-3525

Description
14MX126S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756663

TIMKEN

Part # 14MX126S37-3525

BDI # 24301816

Features

Pitch Diameter - Inch: 22.106
Inch - Metric: Metric
Outside Diameter - Inch: 21.996
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 561.492
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
N 096

COMPARE

N 096

Description
N 096 BRG LOCKNUT

TIMKEN

Part # N 096

BDI # 1367098

Features

Thread Size: 18.894-5
Inch - Metric: Inch
Outside Diameter - Inch: 22.068
Outside Diameter - Millimeter: 560.527
Threads per Inch: 5

Nominal Thickness - Inch: 2.375
Nominal Thickness - Millimeter: 60.325

Price Inventory : Available to order
Loading Price
QTY