Page 1 of 2

Next

Compare
48V2240J

COMPARE

48V2240J

Description
48V2240J V-BELT PULLEY ; 22.4" OD 4 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 48V2240J

BDI # 745209

Features

Inch - Metric: Inch
Outside Diameter - Inch: 22.4
Outside Diameter - Millimeter: 568.96
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
100A54

COMPARE

100A54

Description
100A54 ROLLER CHAIN SPROCKET ; 54T 22.210" OD 1 1/2" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A54

BDI # 740541

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.498

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.211
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
88V2240M

COMPARE

88V2240M

Description
88V2240M V-BELT PULLEY ; 22.40" OD 8 GROOVE CAST IRON M BUSHING

POWERDRIVE LLC

Part # 88V2240M

BDI # 748166

Features

Inch - Metric: Inch
Outside Diameter - Inch: 22.4
Outside Diameter - Millimeter: 568.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588965
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
120A45

COMPARE

120A45

Description
120A45 ROLLER CHAIN SPROCKET ; 45T 22.350" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A45

BDI # 740971

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
68V2240M

COMPARE

68V2240M

Description
68V2240M V-BELT PULLEY ; 22.40" OD 6 GROOVE CAST IRON M BUSHING

POWERDRIVE LLC

Part # 68V2240M

BDI # 747280

Features

Inch - Metric: Inch
Outside Diameter - Inch: 22.4
Outside Diameter - Millimeter: 568.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588861
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY