84XH300QD

COMPARE

84XH300QD

Description
84XH300QD J TIMING PULLEY

MAUREY

Part # 84XH300QD

BDI # 643229

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 574169
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
84XHS300

COMPARE

84XHS300

Description
84XHS300 TIMING PULLEY ; 7/8" PIT 3" BELT W S1 BUSHED CI 84T

B & B MANUFACTURING

Part # 84XHS300

BDI # 22731704

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD84XH300

COMPARE

QD84XH300

Description
QD84XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI J BUSHED 84T

B & B MANUFACTURING

Part # QD84XH300

BDI # 22738315

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
84XH300-J

COMPARE

84XH300-J

Description
84XH300 SYNCHRONOUS PULLEY ; POR

TB WOODS

Part # 84XH300

BDI # 986912

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY