Features
Chain Pitch - Inch:
1.25
Chain Size:
100-4
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Rough Bore
48V2480M
Description
48V2480M V-BELT PULLEY ; 24.8" OD 4 GROOVE CAST IRON M BUSHING
Part # 48V2480M
BDI # 745210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
33V2500SF
Description
33V2500SF V-BELT PULLEY ; 25.00" OD 3 GROOVE CAST IRON SF BUSHING
Part # 33V2500SF
BDI # 743419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588102
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3
3C240E
Description
3C240E V-BELT PULLEY ; 24.40" OD 3 GROOVE E BUSHING CAST IRON
Part # 3C240E
BDI # 743004
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588056
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
2C240SF
Description
2C240SF V-BELT PULLEY ; 24.40" OD 2 GROOVE SF BUSHING CAST IRON
Part # 2C240SF
BDI # 741919
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
587932
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2