50B120

COMPARE

50B120

Description
50B120 SPROCKET

LINN GEAR

Part # 50B120

BDI # 587826

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.876

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.24
Pitch Diameter - Millimeter: 606.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50TLB120

COMPARE

50TLB120

Description
50TLB120 TAPER-LOCK SPROCKET

LINN GEAR

Part # 50TLB120

BDI # 585860

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 23.876
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.24
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 606.45
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50A120

COMPARE

50A120

Description
50A120 SPROCKET

LINN GEAR

Part # 50A120

BDI # 586858

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.876

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.24
Pitch Diameter - Millimeter: 606.45
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
1160WA21 NR 1 HUB RSB NR 0431618

COMPARE

1160WA21 NR 1 HUB RSB NR 0431618

Description
1160WA21 NR 1 HUB RSB ; 431618 NON RETURNABLE

FALK

Part # 10018641

BDI # 18106577

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.28

Length Thru Bore - Millimeter: 162.56
Other Features: Components May or May Not Intermix Among Brands | Hub Number 1
Hub Diameter - Millimeter: 298.45
Coupling Type: Elastomeric Coupling
Torque: 141800In-Lbs

Price Inventory : Available to order
Loading Price
QTY