Page 1 of 83

Next

Compare
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
E120 ELEMENT RAPTOR

COMPARE

E120 ELEMENT RAPTOR

Description
E120 ELEMENT RAPTOR

DODGE

Part # 015932

BDI # 22276891

Features

Component: Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635

Other Features: Components May or May Not Intermix Among Brands | Split | 2.26" Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : In stock
Loading Price
QTY
200B30

COMPARE

200B30

Description
200B30 SPROCKET

LINN GEAR

Part # 200B30

BDI # 588208

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
200TLC30

COMPARE

200TLC30

Description
200TLC30 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC30

BDI # 586156

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 23.917
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.285
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 607.492
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200A30

COMPARE

200A30

Description
200A30 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A30

BDI # 617242

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 23.917
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 25.285
Global Part Number GPN: 31551
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY