Page 1 of 145

Next

Compare
E120 ELEMENT RAPTOR

COMPARE

E120 ELEMENT RAPTOR

Description
E120 ELEMENT RAPTOR

DODGE

Part # 015932

BDI # 22276891

Features

Component: Element
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635

Other Features: Components May or May Not Intermix Among Brands | Split | 2.26" Minimum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : In stock
Loading Price
QTY
E120 ELEMENT OMEGA 7300070

COMPARE

E120 ELEMENT OMEGA 7300070

Description
E120 ELEMENT OMEGA 7300070 ; NON-RETURNABLE

REXNORD

Part # 10287344

BDI # 18143281

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 25

Outside Diameter - Millimeter: 635
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 4.88
Coupling Type: Elastomeric Coupling
Torque: 170100In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
4 B 250 TB

COMPARE

4 B 250 TB

Description
4 B 250 TB V-BELT SHEAVE ; 4GR B 25" OD BORED FOR 3030 BUSHING

MARTIN SPROCKET & GR

Part # 4 B 250 TB

BDI # 619157

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.35
Outside Diameter - Millimeter: 643.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style

Global Part Number GPN: 580860
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: 3030
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
200B30

COMPARE

200B30

Description
200B30 SPROCKET

LINN GEAR

Part # 200B30

BDI # 588208

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 23.917

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 25.285
Pitch Diameter - Millimeter: 607.492
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D16C80

COMPARE

D16C80

Description
D16C80 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D16C80

BDI # 607509

Features

Chain Pitch - Inch: 1
Chain Size: 16B-2
Pitch Diameter - Inch: 25.471
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.052
Other Features: Duplex Type
Global Part Number GPN: 569652
Pitch Diameter - Millimeter: 646.97
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY