Page 1 of 7

Next

Compare
60B112

COMPARE

60B112

Description
60B112 ROLLER CHAIN SPROCKET ; 112T 27.180" OD 1 1/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B112

BDI # 746921

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 26.741

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 27.181
Pitch Diameter - Millimeter: 679.221
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
5TB250-Q2

COMPARE

5TB250-Q2

Description
5TB250-Q2 V-BELT PULLEY ; 25.35" 5 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 5TB250-Q2

BDI # 745377

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25.35
Outside Diameter - Millimeter: 643.89
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style

Global Part Number GPN: 588571
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: Q2
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
33V2500SF

COMPARE

33V2500SF

Description
33V2500SF V-BELT PULLEY ; 25.00" OD 3 GROOVE CAST IRON SF BUSHING

POWERDRIVE LLC

Part # 33V2500SF

BDI # 743419

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588102
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SF
Number of Grooves: 3

Price Inventory : Available to order
Loading Price
QTY
6C270J

COMPARE

6C270J

Description
6C270J V-BELT PULLEY ; 27.40" OD 6 GROOVE J BUSHING CAST IRON

POWERDRIVE LLC

Part # 6C270J

BDI # 746441

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588722
Mounting Method: Bushed
Belt Series: C
Bushing Size: J
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY
63V2500E

COMPARE

63V2500E

Description
63V2500E V-BELT PULLEY ; 25.0" OD 6 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 63V2500E

BDI # 747167

Features

Inch - Metric: Inch
Outside Diameter - Inch: 25
Outside Diameter - Millimeter: 635
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588810
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: E
Number of Grooves: 6

Price Inventory : Available to order
Loading Price
QTY