160M45H
Description
160M45H ROLLER CHAIN SPROCKET ; 2" P 45T M BUSHED W/HARDENED TOOTH
Part # 160M45
BDI # 919886
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Simplex Type
Global Part Number GPN:
569893
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
D160C45
Description
D160C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C45
BDI # 607526
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Duplex Type
Global Part Number GPN:
36450
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
1200T10-COV
Description
1200T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1200T10-COV
BDI # 23596945
Features
Component:
Horizontal Split Cover
Width - Millimeter:
355.6
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
29.8
Outside Diameter - Millimeter:
756.92
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
14