PL060X090 AS
Description
PL060X090 AS KEYLESS SCREW LOCKING ; 60MM BORE 90MM OD MULTIPURPOSE
Part # PL060X090
BDI # 928943
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
60
Length - Millimeter:
24
Other Features:
11 Locking Screws
Length - Inch:
0.945
BK34-5/8
Description
BK34-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES
Part # BK34-5/8
BDI # 738136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.55
Outside Diameter - Millimeter:
90.17
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
586765
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
BK34-1-1/8
Description
BK34-1-1/8 V-BELT PULLEY ; 1 GROOVE 1-1/8" BORE CAST IRON SHEAVES
Part # BK34-1-1/8
BDI # 738133
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.55
Outside Diameter - Millimeter:
90.17
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Global Part Number GPN:
587049
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
AK34-3/4
Description
AK34-3/4 V-BELT PULLEY ; 1 GROOVE 3/4" BORE CAST IRON SHEAVES
Part # AK34-3/4
BDI # 737580
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
586775
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore