1VL44-5/8
Description
1VL44-5/8 VARIABLE SPEED PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES
Part # 1VL44-5/8
BDI # 740387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
579578
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
1VP44-5/8
Description
1VP44-5/8 VARIABLE SPEED PULLEY ; 5/8" BORE 1 GROOVES 4.15" OD FINISH BORE
Part # 1VP44-5/8
BDI # 740410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
579498
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore
5TB38-P2
Description
5TB38-P2 V-BELT PULLEY ; 4.15" 5 GROOVE CAST IRON TAPER BUSHING
Part # 5TB38-P2
BDI # 745381
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
588575
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P2
Number of Grooves:
5
50A19H
Description
50A19H ROLLER CHAIN SPROCKET ; 19HT 4.120" OD 5/8" BORE 5/8" PITCH
Part # 50A19H
BDI # 745616
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore