68V5300N
Description
68V5300N V-BELT PULLEY ; 53.0" OD 6 GROOVE CAST IRON N BUSHING
Part # 68V5300N
BDI # 747286
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588867
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
108V4450P
Description
108V4450P V-BELT PULLEY ; 44.50" OD 10 GROOVE CAST IRON P BUSHING
Part # 108V4450P
BDI # 740688
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Global Part Number GPN:
588397
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
P
Number of Grooves:
10
48V4000M
Description
48V4000M V-BELT PULLEY ; 40.0" OD 4 GROOVE CAST IRON M BUSHING
Part # 48V4000M
BDI # 745213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
68V4450N
Description
68V4450N V-BELT PULLEY ; 44.5" OD 6 GROOVE CAST IRON N BUSHING
Part # 68V4450N
BDI # 747285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.5
Outside Diameter - Millimeter:
1130.3
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
588866
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
6
48V5300M
Description
48V5300M V-BELT PULLEY ; 53.0" OD 4 GROOVE CAST IRON M BUSHING
Part # 48V5300M
BDI # 745215
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4