Page 1 of 51

Next

Compare
180A60

COMPARE

180A60

Description
180A60 SPROCKET

LINN GEAR

Part # 180A60

BDI # 587031

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 42.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 44.282
Pitch Diameter - Millimeter: 1091.971
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
6 8V 4450 TB

COMPARE

6 8V 4450 TB

Description
6 8V 4450 TB V-BELT SHEAVE ; 6GR 8V 44.5" OD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 6 8V 4450 TB

BDI # 21975151

Features

Inch - Metric: Inch
Outside Diameter - Inch: 44.5
Outside Diameter - Millimeter: 1130.3
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: 5050
Number of Grooves: 6

Price Inventory : Available to order
Request A Price QTY
200TLC54

COMPARE

200TLC54

Description
200TLC54 TAPER-LOCK SPROCKET

LINN GEAR

Part # 200TLC54

BDI # 586163

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 42.995
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 44.422
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1092.073
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
32A68

COMPARE

32A68

Description
32A68 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A68

BDI # 618503

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 43.306
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 44.46
Other Features: Simplex Type
Global Part Number GPN: 571121
Pitch Diameter - Millimeter: 1099.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
4 C 440 J

COMPARE

4 C 440 J

Description
4 C 440 J V-BELT SHEAVE ; 4 GRV CONVENTIONAL

MARTIN SPROCKET & GR

Part # 4 C 440 J

BDI # 619232

Features

Inch - Metric: Inch
Outside Diameter - Inch: 44.4
Outside Diameter - Millimeter: 1127.76
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 580304
Mounting Method: Bushed
Belt Series: C
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY