PHP 35H300RSB

COMPARE

PHP 35H300RSB

Description
PHP 35H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 35H300RSB

BDI # 1289415

Features

Pitch Diameter - Inch: 5.57
Flange Outside Diameter - Millimeter: 151
Inch - Metric: Inch
Outside Diameter - Inch: 5.516
Face Width - Millimeter: 85.5

Face Width - Inch: 3.366
Belt Pitch: 1/2 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 141.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
HEB30-3.0000-SS

COMPARE

HEB30-3.0000-SS

Description
HEB30-3.0000-SS TAPERED BUSHING ; HE30 STYLE 3" BORE SS

PCI

Part # HEB30-3.0000-SS

BDI # 22971546

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.625
Length Thru Bore - Millimeter: 33.655
Length Thru Bore - Inch: 1.325
Outside Diameter - Millimeter: 142.875

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: 3IN Taper Per Foot | 300 Stainless Steel Material | 2.2IN Total Length | 4.688IN Bolt Circle Diameter | 4 Number Of Screws | 1/2IN Screw Size
Bushing Series: HE30

Price Inventory : Available to order
Loading Price
QTY