PL100X145 AS
Description
PL100X145 AS KEYLESS SCREW LOCKING ASSY ; 100MM BORE 145MM OD
Part # PL100X145
BDI # 928951
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100
Length - Millimeter:
33
Other Features:
11 Locking Screws
Length - Inch:
1.299
2AK59H
Description
2AK59H V-BELT PULLEY ; 2 GROOVE H BUSHED STEEL CAST IRON
Part # 2AK59H
BDI # 741663
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586776
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586854
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
12HS 2 3/8
Description
12HS 2 3/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING
Part # 12HS 2 3/8
BDI # 614965
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
64.287
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
12HS PB
Description
12HS PB CPLG SPACER HUB ; 5.75" OD 2.531" LTB 2.375" MPB
Part # 12HS PB
BDI # 21976648
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.75
Length Thru Bore - Millimeter:
64.287
Other Features:
Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs