Page 1 of 11

Next

Compare
2TB64-P1

COMPARE

2TB64-P1

Description
2TB64-P1 V-BELT PULLEY ; 6.75" 2 GROOVE CAST IRON TAPER BUSHING

POWERDRIVE LLC

Part # 2TB64-P1

BDI # 741980

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style

Global Part Number GPN: 587214
Mounting Method: Bushed
Belt Series: A | B
Bushing Size: P1
Number of Grooves: 2

Price Inventory : In stock
Loading Price
QTY
BK70H

COMPARE

BK70H

Description
BK70H V-BELT PULLEY ; 1 GROOVES 6-3/4" OD BUSHED

POWERDRIVE LLC

Part # BK70H

BDI # 738234

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.75
Outside Diameter - Millimeter: 171.45
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586847
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
50-4B32

COMPARE

50-4B32

Description
50-4B32 QUAD SPROCKET

LINN GEAR

Part # 50-4B32

BDI # 590270

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.376

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.721
Pitch Diameter - Millimeter: 161.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B41

COMPARE

40B41

Description
40B41 ROLLER CHAIN SPROCKET ; 41T 6.810" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B41

BDI # 744760

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.532

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.812
Pitch Diameter - Millimeter: 165.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A27H

COMPARE

60A27H

Description
60A27H ROLLER CHAIN SPROCKET ; 27HT 6.870" OD 23/32" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A27H

BDI # 746620

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.461

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.867
Pitch Diameter - Millimeter: 164.109
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY