AK71-5/8
Description
AK71-5/8 V-BELT PULLEY ; 1 GROOVE 5/8" BORE CAST IRON SHEAVES
Part # AK71-5/8
BDI # 737685
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
587364
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
6TB66-Q1
Description
6TB66-Q1 V-BELT PULLEY ; 6.95" 6 GROOVE CAST IRON TAPER BUSHING
Part # 6TB66-Q1
BDI # 746495
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Global Part Number GPN:
588775
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
206.375
Length Thru Bore - Inch:
8.125
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
111.125
Bore - Inch:
4.375
Other Features:
Keyway on ID | Allow for Reverse Mounting | Black Oxide Finish | Steel
Bushing Series:
N
AK71-1-7/16
Description
AK71-1-7/16 V-BELT PULLEY ; 1 GROOVE 1-7/16" BORE CAST IRON SHEAVES
Part # AK71-1-7/16
BDI # 737682
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Global Part Number GPN:
587363
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1