Page 1 of 7

Next

Compare
60-4B32

COMPARE

60-4B32

Description
60-4B32 QUAD SPROCKET

LINN GEAR

Part # 60-4B32

BDI # 590294

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.652

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.065
Pitch Diameter - Millimeter: 194.35
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B49

COMPARE

40B49

Description
40B49 ROLLER CHAIN SPROCKET ; 49T 8.090" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B49

BDI # 744768

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.804

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.088
Pitch Diameter - Millimeter: 198.22
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
23V800SDS

COMPARE

23V800SDS

Description
23V800SDS V-BELT PULLEY ; 8.00" OD 2 GROOVE CAST IRON SDS BUSHING

POWERDRIVE LLC

Part # 23V800SDS

BDI # 742379

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 587990
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SDS
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
45V800E

COMPARE

45V800E

Description
45V800E V-BELT PULLEY ; 8.00" OD 4 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 45V800E

BDI # 745080

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588277
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY
103V800SF

COMPARE

103V800SF

Description
103V800SF V-BELT PULLEY ; 8.00" OD 10 GROOVE CAST IRON SF BUSHING

POWERDRIVE LLC

Part # 103V800SF

BDI # 740582

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8
Outside Diameter - Millimeter: 203.2
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588360
Mounting Method: Bushed
Belt Series: 3V
Bushing Size: SF
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY