TB30XH300
Description
TB30XH300 SYNCHRONOUS BELT PULLEY ; TAPERED BUSHED TYPE STOCK BORE
Part # TB30XH300
BDI # 612112
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Global Part Number GPN:
573826
Pitch Diameter - Millimeter:
212.242
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.314
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
574021
Pitch Diameter - Millimeter:
212.242
TB30XH300
Description
TB30XH300 TIMING PULLEY ; TAPER BUSHED 101755985
Part # TB30XH300
BDI # 24303980
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
229.387
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
30XHR300
Description
30XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 30T
Part # 30XHR300
BDI # 22703999
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.009
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
QD30XH300
Description
QD30XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 30T
Part # QD30XH300
BDI # 22736807
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed