Page 1 of 12

Next

Compare
11HS

COMPARE

11HS

Description
11HS QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11HS

BDI # 614583

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
PL160X210 AS

COMPARE

PL160X210 AS

Description
PL160X210 AS POWER LOCK

TSUBAKI

Part # PL160X210

BDI # 928957

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.268

Outside Diameter - Millimeter: 210
Bore - Millimeter: 160
Length - Millimeter: 38
Other Features: 19 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
100-4B19

COMPARE

100-4B19

Description
100-4B19 QUAD SPROCKET

LINN GEAR

Part # 100-4B19

BDI # 590334

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.595

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.241
Pitch Diameter - Millimeter: 192.913
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80-4B24H

COMPARE

80-4B24H

Description
80-4B24H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B24H

BDI # 590314

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.661

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.196
Pitch Diameter - Millimeter: 194.6
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
11 N

COMPARE

11 N

Description
11 N QUADRA-FLEX SLEEVE ; ELASTOMERIC 8-3/16IN OD NEOPRENE

MARTIN SPROCKET & GR

Part # 11 N

BDI # 614573

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY