Page 1 of 9

Next

Compare
80-4B25H

COMPARE

80-4B25H

Description
80-4B25H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 80-4B25H

BDI # 590315

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.516
Pitch Diameter - Millimeter: 202.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS52-1

COMPARE

40BS52-1

Description
40BS52-1 ROLLER CHAIN SPROCKET ; 1/2" PITCH 52T 8.570" OD 1" BORE

POWERDRIVE LLC

Part # 40BS52-1

BDI # 744694

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 8.281
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.566
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 210.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS25H-1-5/8

COMPARE

80BS25H-1-5/8

Description
80BS25H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 80BS25H-1-5/8

BDI # 747735

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.979
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.516
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80BS25H-1-7/16

COMPARE

80BS25H-1-7/16

Description
80BS25H-1-7/16 ROLLER CHAIN SPROCKET ; 1" PITCH 25T 8.52" OD 1-7/16" BORE

POWERDRIVE LLC

Part # 80BS25H-1-7/16

BDI # 747736

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.979
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.516
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 202.66
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
45V850E

COMPARE

45V850E

Description
45V850E V-BELT PULLEY ; 8.50" OD 4 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 45V850E

BDI # 745081

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Outside Diameter - Millimeter: 215.9
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style

Global Part Number GPN: 588278
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 4

Price Inventory : Available to order
Loading Price
QTY