PB14MX28S125
Description
PB14MX28S125 SYNCHRONOUS BELT PULLEY ; 14MM P 28T 4.91" PD 125MM WIDE MPB
Part # PB14MX28S125
BDI # 21980930
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
F14MX28S20-SK
Description
F14MX28S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 28T 4.91"PD 20MMW BORE SK BUSHING
Part # F14MX28S20-SK
BDI # 21976114
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.402
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Bushed
F14MX28S37-SK
Description
F14MX28S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 28T 4.91"PD 37MMW BORE SK BUSHING
Part # F14MX28S37-SK
BDI # 21976116
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.402
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Bushed
14MX28S20-2012
Description
14MX28S20-2012 SYNCHRONOUS BELT PULLEY ; 14MM BELT PITCH 28 TEETH 20MM BELT WD
Part # 14MX28S20-2012
BDI # 21445040
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Bushed
PB14MX28S37
Description
PB14MX28S37 SYNCHRONOUS BELT PULLEY ; 14MM P 28T 4.91" PD 37MM WIDE MPB
Part # PB14MX28S37
BDI # 21979474
Features
Pitch Diameter - Inch:
0.193
Flange Outside Diameter - Millimeter:
5.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.189
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
4.912
Mounting Method:
Rough Bore
Belt Width - Millimeter:
37