Page 1 of 2

Next

Compare
PB14MX33S125

COMPARE

PB14MX33S125

Description
PB14MX33S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX33S125

BDI # 21978306

Features

Pitch Diameter - Inch: 0.228
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.224
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.79
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
PB14MX33S68

COMPARE

PB14MX33S68

Description
PB14MX33S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 68MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX33S68

BDI # 21978308

Features

Pitch Diameter - Inch: 0.228
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.224
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.79
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
PB14MX33S90

COMPARE

PB14MX33S90

Description
PB14MX33S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 33T 5.79" PD 90MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX33S90

BDI # 21978310

Features

Pitch Diameter - Inch: 0.228
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.224
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.79
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
F14MX33S20-SK

COMPARE

F14MX33S20-SK

Description
F14MX33S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 20MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX33S20-SK

BDI # 21976134

Features

Pitch Diameter - Inch: 0.228
Flange Outside Diameter - Millimeter: 6.465
Inch - Metric: Metric
Outside Diameter - Inch: 0.224
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14MX33S37-SK

COMPARE

F14MX33S37-SK

Description
F14MX33S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 33T 5.79"PD 37MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX33S37-SK

BDI # 21976136

Features

Pitch Diameter - Inch: 0.228
Flange Outside Diameter - Millimeter: 6.465
Inch - Metric: Metric
Outside Diameter - Inch: 0.224
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.79
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY