Page 1 of 2

Next

Compare
PB14MX34S68

COMPARE

PB14MX34S68

Description
PB14MX34S68 SYNCHRONOUS BELT PULLEY ; PLAIN BORE 14MM PITCH

MARTIN SPROCKET & GR

Part # PB14MX34S68

BDI # 21445647

Features

Pitch Diameter - Inch: 0.235
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.231
Face Width - Millimeter: 3.01

Face Width - Inch: 0.119
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.965
Mounting Method: Rough Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
PB14MX34S125

COMPARE

PB14MX34S125

Description
PB14MX34S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 34T 5.96" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX34S125

BDI # 21978312

Features

Pitch Diameter - Inch: 0.235
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.231
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.965
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
PB14MX34S90

COMPARE

PB14MX34S90

Description
PB14MX34S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 34T 5.96" PD 90MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX34S90

BDI # 21978314

Features

Pitch Diameter - Inch: 0.235
Flange Outside Diameter - Millimeter: 6.47
Inch - Metric: Metric
Outside Diameter - Inch: 0.231
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.965
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
F14MX34S20-SK

COMPARE

F14MX34S20-SK

Description
F14MX34S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 34T 5.96"PD 20MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX34S20-SK

BDI # 21976138

Features

Pitch Diameter - Inch: 0.235
Flange Outside Diameter - Millimeter: 6.465
Inch - Metric: Metric
Outside Diameter - Inch: 0.231
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.965
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F14MX34S37-SK

COMPARE

F14MX34S37-SK

Description
F14MX34S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 34T 5.96"PD 37MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX34S37-SK

BDI # 21976140

Features

Pitch Diameter - Inch: 0.235
Flange Outside Diameter - Millimeter: 6.465
Inch - Metric: Metric
Outside Diameter - Inch: 0.231
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.965
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY