Page 1 of 2

Next

Compare
10MP012-6CA1

COMPARE

10MP012-6CA1

Description
10MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 10T

B & B MANUFACTURING

Part # 10MP012-6CA1

BDI # 22692393

Features

Pitch Diameter - Inch: 0.255
Flange Outside Diameter - Millimeter: 10.795
Inch - Metric: Inch
Outside Diameter - Inch: 0.235
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 6.477
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10MP012M6CA3

COMPARE

10MP012M6CA3

Description
10MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 10T

B & B MANUFACTURING

Part # 10MP012M6CA3

BDI # 22692397

Features

Pitch Diameter - Inch: 0.236
Flange Outside Diameter - Millimeter: 10.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.235
Face Width - Millimeter: 5.105

Face Width - Inch: 0.201
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10MP025-6CA1

COMPARE

10MP025-6CA1

Description
10MP025-6CA1 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/8" BORE 10T

B & B MANUFACTURING

Part # 10MP025-6CA1

BDI # 22692401

Features

Pitch Diameter - Inch: 0.255
Flange Outside Diameter - Millimeter: 10.795
Inch - Metric: Inch
Outside Diameter - Inch: 0.235
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 6.477
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10MP025M6CA3

COMPARE

10MP025M6CA3

Description
10MP025M6CA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 3MM BORE 10T

B & B MANUFACTURING

Part # 10MP025M6CA3

BDI # 22692409

Features

Pitch Diameter - Inch: 0.236
Flange Outside Diameter - Millimeter: 10.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.235
Face Width - Millimeter: 8.382

Face Width - Inch: 0.33
Belt Pitch: 2.03 MM
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
10MP037-6CA1

COMPARE

10MP037-6CA1

Description
10MP037-6CA1 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/8" BORE 10T

B & B MANUFACTURING

Part # 10MP037-6CA1

BDI # 22692415

Features

Pitch Diameter - Inch: 0.255
Flange Outside Diameter - Millimeter: 10.795
Inch - Metric: Inch
Outside Diameter - Inch: 0.235
Face Width - Millimeter: 11.557

Face Width - Inch: 0.455
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 6.477
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY