12-2P06MDFP4
Description
12-2P06MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 12-2P06MDFP4
BDI # 26270457
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.28
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12-2P06MSFP4
Description
12-2P06MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 12-2P06MSFP4
BDI # 26275097
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.28
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12-2P06MDFM3
Description
12-2P06MDFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 12-2P06MDFM3
BDI # 26275098
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.28
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12-2P06MSFM3
Description
12-2P06MSFM3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 12-2P06MSFM3
BDI # 26277972
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.28
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore