14LT312-6CA1

COMPARE

14LT312-6CA1

Description
14LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 14T

B & B MANUFACTURING

Part # 14LT312-6CA1

BDI # 22706217

Features

Pitch Diameter - Inch: 0.364
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.344
Face Width - Millimeter: 9.906

Face Width - Inch: 0.39
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.246
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
14LT187-6CA1

COMPARE

14LT187-6CA1

Description
14LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 14T

B & B MANUFACTURING

Part # 14LT187-6CA1

BDI # 22706213

Features

Pitch Diameter - Inch: 0.364
Flange Outside Diameter - Millimeter: 13.462
Inch - Metric: Inch
Outside Diameter - Inch: 0.344
Face Width - Millimeter: 6.731

Face Width - Inch: 0.265
Belt Pitch: 0.082 Inch
Other Features: Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 9.246
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY