14LT187-6CA1
Description
14LT187-6CA1 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/8" BORE ALUM 14T
Part # 14LT187-6CA1
BDI # 22706213
Features
Pitch Diameter - Inch:
0.364
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.344
Face Width - Millimeter:
6.731
Face Width - Inch:
0.265
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.246
Mounting Method:
Finished Bore
14LT312-6CA1
Description
14LT312-6CA1 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/8" BORE ALUM 14T
Part # 14LT312-6CA1
BDI # 22706217
Features
Pitch Diameter - Inch:
0.364
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Inch
Outside Diameter - Inch:
0.344
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
9.246
Mounting Method:
Finished Bore