16MP012-6CA2
Description
16MP012-6CA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 16T
Part # 16MP012-6CA2
BDI # 22711519
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP025-6CA2
Description
16MP025-6CA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 16T
Part # 16MP025-6CA2
BDI # 22711527
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP025-IA2
Description
16MP025-IA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 16T
Part # 16MP025-IA2
BDI # 22711535
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
0.08 Inch
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore
16MP037-6CA2
Description
16MP037-6CA2 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/16" BORE 16T
Part # 16MP037-6CA2
BDI # 22711551
Features
Pitch Diameter - Inch:
0.407
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Inch
Outside Diameter - Inch:
0.387
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.338
Mounting Method:
Finished Bore