12-3M06-IA2
Description
12-3M06-IA2 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/16" BORE ALUM 12T
Part # 12-3M06-IA2
BDI # 22697972
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore
12-3M06MIA5
Description
12-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 12T
Part # 12-3M06MIA5
BDI # 22697980
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6CI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore
12-3M06-6CA2
Description
12-3M06-6CA2 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/16" BORE ALUM 12T
Part # 12-3M06-6CA2
BDI # 22697964
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore
12-3M06-6CA3
Description
12-3M06-6CA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 12T
Part # 12-3M06-6CA3
BDI # 22697968
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
14.732
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore
12-3M06M6CA4
Description
12-3M06M6CA4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 4MM BORE ALUM 12T
Part # 12-3M06M6CA4
BDI # 22697975
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
14.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.421
Face Width - Millimeter:
8.306
Face Width - Inch:
0.327
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore