13-3M06-6CA2

COMPARE

13-3M06-6CA2

Description
13-3M06-6CA2 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/16" BORE ALUM 13T

B & B MANUFACTURING

Part # 13-3M06-6CA2

BDI # 22703059

Features

Pitch Diameter - Inch: 0.489
Flange Outside Diameter - Millimeter: 15.494
Inch - Metric: Metric
Outside Diameter - Inch: 0.459
Face Width - Millimeter: 8.484

Face Width - Inch: 0.334
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12.421
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
13-3M09-6CA2

COMPARE

13-3M09-6CA2

Description
13-3M09-6CA2 TIMING PULLEY ; 3MM PITCH 9MM BELT W 3/16" BORE ALUM 13T

B & B MANUFACTURING

Part # 13-3M09-6CA2

BDI # 22703068

Features

Pitch Diameter - Inch: 0.489
Flange Outside Diameter - Millimeter: 15.494
Inch - Metric: Metric
Outside Diameter - Inch: 0.459
Face Width - Millimeter: 11.506

Face Width - Inch: 0.453
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12.421
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY