20-2P06MDFP6
Description
20-2P06MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20-2P06MDFP6
BDI # 26273749
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20-2P06MDFB5
Description
20-2P06MDFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20-2P06MDFB5
BDI # 26270502
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20-2P06MSFM5
Description
20-2P06MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20-2P06MSFM5
BDI # 26270503
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20-2P06MSFB5
Description
20-2P06MSFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20-2P06MSFB5
BDI # 26274827
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20-2P06MDFM5
Description
20-2P06MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20-2P06MDFM5
BDI # 26274828
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore