20MP025MSFM6
Description
20MP025MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20MP025MSFM6
BDI # 26278262
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MDFM5
Description
20MP025MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20MP025MDFM5
BDI # 26274860
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MDFP6
Description
20MP025MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20MP025MDFP6
BDI # 26274859
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MSFM5
Description
20MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20MP025MSFM5
BDI # 26274858
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MDFA5
Description
20MP025MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20MP025MDFA5
BDI # 26270584
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore