Page 1 of 4

Next

Compare
PB20MXL012

COMPARE

PB20MXL012

Description
PB20MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260280

BDI # 1126013

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 12.929
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB20MXL025

COMPARE

PB20MXL025

Description
PB20MXL025 TIMING PULLEY

GATES

Part # 78260120

BDI # 1126014

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 12.929
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20MP012-6CA3

COMPARE

20MP012-6CA3

Description
20MP012-6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 20T

B & B MANUFACTURING

Part # 20MP012-6CA3

BDI # 22685101

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 5.283

Face Width - Inch: 0.208
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12.929
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20MP012-6FA2

COMPARE

20MP012-6FA2

Description
20MP012-6FA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 20T

B & B MANUFACTURING

Part # 20MP012-6FA2

BDI # 22685103

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 0.08 Inch
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12.929
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20MP025-6CA3

COMPARE

20MP025-6CA3

Description
20MP025-6CA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 20T

B & B MANUFACTURING

Part # 20MP025-6CA3

BDI # 22685107

Features

Pitch Diameter - Inch: 0.509
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Inch
Outside Diameter - Inch: 0.489
Face Width - Millimeter: 8.56

Face Width - Inch: 0.337
Belt Pitch: 0.08 Inch
Other Features: Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 12.929
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY