14-3M06-IA2
Description
14-3M06-IA2 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/16" BORE ALUM 14T
Part # 14-3M06-IA2
BDI # 22704934
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore
14-3M06MIA5
Description
14-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 14T
Part # 14-3M06MIA5
BDI # 22704942
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
14-3M09M6CA6
Description
14-3M09M6CA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 14T
Part # 14-3M09M6CA6
BDI # 22704950
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
14-3M06M6CA6
Description
14-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 14T
Part # 14-3M06M6CA6
BDI # 22704938
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
8.484
Face Width - Inch:
0.334
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
14-3M09-6CA2
Description
14-3M09-6CA2 TIMING PULLEY ; 3MM PITCH 9MM BELT W 1/4" BORE ALUM 14T
Part # 14-3M09-6CA2
BDI # 21505986
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.496
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore