2MR-21S-06
Description
2MR-21S-06 SYNCHRONOUS PULLEY ; 2MR P 21GROVES 6MM W
Part # 78426010
BDI # 1102651
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
2MR-21S-09
Description
2MR-21S-09 SYNCHRONOUS PULLEY ; 2MR P 21GROVES 9MM W
Part # 78426035
BDI # 1102652
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Rough Bore
21-2P06-DFP2
Description
21-2P06-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 21-2P06-DFP2
BDI # 26274840
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore
21-2P06-DFM2
Description
21-2P06-DFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 21-2P06-DFM2
BDI # 26274108
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore
21-2P06-DFB2
Description
21-2P06-DFB2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 21-2P06-DFB2
BDI # 26274841
Features
Pitch Diameter - Inch:
0.526
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.506
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFB | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.36
Mounting Method:
Finished Bore