21MP025MSFP6
Description
21MP025MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 21MP025MSFP6
BDI # 26274746
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP025M3FP8
Description
21MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 21MP025M3FP8
BDI # 26273911
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP025MDFA5
Description
21MP025MDFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 21MP025MDFA5
BDI # 26278256
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP025M3SP8
Description
21MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 21MP025M3SP8
BDI # 26274750
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
21MP025MDFP6
Description
21MP025MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 21MP025MDFP6
BDI # 26274748
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Metric
Outside Diameter - Inch:
0.516
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore