21LT312-6FA2
Description
21LT312-6FA2 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/16" BORE ALUM 21T
Part # 21LT312-6FA2
BDI # 22687448
Features
Pitch Diameter - Inch:
0.546
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.532
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.868
Mounting Method:
Finished Bore
21LT187-6CA3
Description
21LT187-6CA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 21T
Part # 21LT187-6CA3
BDI # 22687442
Features
Pitch Diameter - Inch:
0.546
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.532
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.868
Mounting Method:
Finished Bore
21LT312-6CA3
Description
21LT312-6CA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 21T
Part # 21LT312-6CA3
BDI # 22687446
Features
Pitch Diameter - Inch:
0.546
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.532
Face Width - Millimeter:
10.084
Face Width - Inch:
0.397
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.868
Mounting Method:
Finished Bore
21LT187-6FA2
Description
21LT187-6FA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 21T
Part # 21LT187-6FA2
BDI # 22687444
Features
Pitch Diameter - Inch:
0.546
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.532
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.868
Mounting Method:
Finished Bore