Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.551
Outside Diameter - Millimeter:
14
Bore - Millimeter:
11
Length - Millimeter:
19.507
Other Features:
3 Locking Screws | Self Centering | Thin Profile
Length - Inch:
0.768
22LT187-6FA2
Description
22LT187-6FA2 TIMING PULLEY ; 0.0816" PIT 0.188" W 3/16" BORE ALUM 22T
Part # 22LT187-6FA2
BDI # 22688392
Features
Pitch Diameter - Inch:
0.571
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.551
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.503
Mounting Method:
Finished Bore
22LT312-6CA3
Description
22LT312-6CA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 22T
Part # 22LT312-6CA3
BDI # 22688394
Features
Pitch Diameter - Inch:
0.571
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.551
Face Width - Millimeter:
10.084
Face Width - Inch:
0.397
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.503
Mounting Method:
Finished Bore
22LT187-6CA3
Description
22LT187-6CA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 22T
Part # 22LT187-6CA3
BDI # 22688390
Features
Pitch Diameter - Inch:
0.571
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.551
Face Width - Millimeter:
6.909
Face Width - Inch:
0.272
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.503
Mounting Method:
Finished Bore
22LT312-6FA2
Description
22LT312-6FA2 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/16" BORE ALUM 22T
Part # 22LT312-6FA2
BDI # 22688396
Features
Pitch Diameter - Inch:
0.571
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.551
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.503
Mounting Method:
Finished Bore