24LT187-6FA3
Description
24LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 24T
Part # 24LT187-6FA3
BDI # 22690761
Features
Pitch Diameter - Inch:
0.623
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Inch
Outside Diameter - Inch:
0.603
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.824
Mounting Method:
Finished Bore
24LT187-6A3
Description
24LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 24T
Part # 24LT187-6A3
BDI # 22690756
Features
Pitch Diameter - Inch:
0.623
Inch - Metric:
Inch
Outside Diameter - Inch:
0.603
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.824
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
24LT312-6A3
Description
24LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 24T
Part # 24LT312-6A3
BDI # 22690765
Features
Pitch Diameter - Inch:
0.623
Inch - Metric:
Inch
Outside Diameter - Inch:
0.603
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.824
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
24LT312-6FA3
Description
24LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 24T
Part # 24LT312-6FA3
BDI # 22690769
Features
Pitch Diameter - Inch:
0.623
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Inch
Outside Diameter - Inch:
0.603
Face Width - Millimeter:
11.405
Face Width - Inch:
0.449
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.824
Mounting Method:
Finished Bore