26MP025-3SP4
Description
26MP025-3SP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-3SP4
BDI # 26274036
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore
26MP025-SFM3
Description
26MP025-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 26MP025-SFM3
BDI # 26274037
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore
26MP025MDFM6
Description
26MP025MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 26MP025MDFM6
BDI # 26271472
Features
Pitch Diameter - Inch:
0.669
Flange Outside Diameter - Millimeter:
21.08
Inch - Metric:
Metric
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
17
Mounting Method:
Finished Bore
26MP025-3FP4
Description
26MP025-3FP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-3FP4
BDI # 26277451
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore
26MP025-DFM2
Description
26MP025-DFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 26MP025-DFM2
BDI # 26277450
Features
Pitch Diameter - Inch:
0.662
Flange Outside Diameter - Millimeter:
21.082
Inch - Metric:
Inch
Outside Diameter - Inch:
0.642
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
16.815
Mounting Method:
Finished Bore