27AT5/12-2
Description
27AT5/12-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 12 TEETH ALUMINUM
Part # 27AT5/12-2
BDI # 22698047
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.701
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
38AT5/12-2
Description
38AT5/12-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 12 TEETH ALUMINUM
Part # 38AT5/12-2
BDI # 22714718
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.701
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
21AT5/12-2
Description
21AT5/12-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 12 TEETH ALUMINUM
Part # 21AT5/12-2
BDI # 22687358
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.701
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore