12-5M09M6A6
Description
12-5M09M6A6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 12T
Part # 12-5M09M6A6
BDI # 22698406
Features
Pitch Diameter - Inch:
0.748
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
12-5M15M6FA6
Description
12-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 12T
Part # 12-5M15M6FA6
BDI # 22698426
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.2
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
12-5M09M6FA6
Description
12-5M09M6FA6 TIMING PULLEY ; 5MM PITCH 9MM BELT W 6MM BORE ALUM 12T
Part # 12-5M09M6FA6
BDI # 22698410
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
22.2
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
12-5M15M6A6
Description
12-5M15M6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 12T
Part # 12-5M15M6A6
BDI # 22698422
Features
Pitch Diameter - Inch:
0.748
Inch - Metric:
Metric
Outside Diameter - Inch:
0.709
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15