Page 1 of 3

Next

Compare
03B-10A

COMPARE

03B-10A

Description
03B-10A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001063

BDI # 18117602

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.637

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.72
Pitch Diameter - Millimeter: 16.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
20-3M06M6FA6

COMPARE

20-3M06M6FA6

Description
20-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 20T

B & B MANUFACTURING

Part # 20-3M06M6FA6

BDI # 22722813

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 22.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.72
Face Width - Millimeter: 9.8

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
20-3P09MDFA4

COMPARE

20-3P09MDFA4

Description
20-3P09MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 20-3P09MDFA4

BDI # 26273750

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.72
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

20-3P09MSFP4

Description
20-3P09MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 20-3P09MSFP4

BDI # 26274822

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.72
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

20-3P09MSFA4

Description
20-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 20-3P09MSFA4

BDI # 26270505

Features

Pitch Diameter - Inch: 0.748
Flange Outside Diameter - Millimeter: 23.62
Inch - Metric: Metric
Outside Diameter - Inch: 0.72
Face Width - Millimeter: 14.29

Face Width - Inch: 0.563
Belt Pitch: 3 MM
Other Features: Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter: 19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY